Shop All Impact Socket Extensions
Dynamic
Tools 1" Drive Impact Extension, 13" Long
Mfr # D025813
Zoro # G200870509
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13"
Product Information
- Brand Dynamic
- MFR # D025813
- Zoro # G200870509
- UPC # 67965109612
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Size | 13" |
Description
Length: 13". 1" Drive. Provides the added reach needed to access fasteners in tight spaces. Corrosion resistant black phosphate finish. Notches ensure a safe and secure lock to any ratchet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Conduit Die, Steel, No Thread, 2 in (7212SP-2D)
- DEWALT 3" x 12" Scaling Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5775)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55234)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 7/32 in Short (54TU67)
- DYNAMIC Tools 1" Drive Impact Extension, 7" Long (D025807)
- DYNAMIC Tools 1/2" Drive Extension 10" Long, Impact (D012060)
- DYNAMIC Tools 3/4" Drive Impact Extension, 6" Long (D019056)
- DYNAMIC Tools 1" Drive Impact Extension, 10" Long (D025810)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Impact (D005053)
- SUNEX 1/4" Drive Impact Socket Extension, SAE (1806)
- KD TOOLS Impct Locking Extension Set, 3/8"Dr, 3pcs. (84927N)
- Dynamic Sockets & Ratchets