Shop All Impact Sockets
Dynamic
Tools 1-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket
Mfr # D025536
Zoro # G500874344
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/8"
Product Information
- Brand Dynamic
- MFR # D025536
- Zoro # G500874344
- UPC # 67965109339
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-1/8" |
Description
Size: 1-1/8". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 3/4 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27124)
- INGERSOLL-RAND Bearing (301-24)
- DEWALT 5/16" x 5-1/4" Multi Material Drill Bit (DWA56205)
- CRESCENT NICHOLSON 5-1/4" Double Cut Thin Rectangular Tungsten Point File - Carded (02375NN)
- DYNAMIC Tools 70MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025070)
- DYNAMIC Tools 1-13/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025358)
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- DYNAMIC Tools 32MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025032)
- DYNAMIC Tools 80MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025080)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Deep Length, Impact Socket (D014230)
- URREA 1/4" drive 6-point short impact socket 15MM (6915M)
- Dynamic Sockets & Ratchets