Shop All Screwdrivers
Dynamic
Tools #00 Precision Phillips® Screwdriver
Mfr # D062806
Zoro # G900874548
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #00
Product Information
- Brand Dynamic
- MFR # D062806
- Zoro # G900874548
- UPC # 67965067912
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Size | #00 |
Description
Size: #00. Blade length (inches): 2.36. Shank size (inches): 0.08. Rotating end cap for constant finger pressure when driving screws. Cushioned non-slip handle. Precision-machined tip for an exact fit. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE AXE HUNTING WD HNDL 14"" (HC-1 1/4HX-C)
- VERMONT GAGE Pin Gage, Plus, 0.1 In, Black (911110000)
- ZORO SELECT Coated Beaker Tongs, 50to1500 mL Beakers (5ZPV4)
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- DYNAMIC Tools 1/8" Precision Slotted Screwdriver (D062801)
- DYNAMIC Tools 7 Piece Screwdriver Set, 1000V Insulated (D062722)
- DYNAMIC Tools T10 Torx Screwdriver, Comfort Grip Handle (D062307)
- DYNAMIC Tools #1 Phillips® Screwdriver, Comfort Grip Handle (D062101)
- DYNAMIC Tools 1/4" Slotted Stubby Screwdriver, Comfort Grip Handle (D062007)
- DYNAMIC Tools No 1 Phillips Screwdriver, 1000V Insulated (D062715)
- BOSCH Screwdriver Kit, 12VDC, 2.0Ah (GSR12V-300HXN)
- Dynamic Screwdrivers and Nutdrivers