Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-92030
Zoro # G506735564
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 239.9 mm
- Width 10. in
- Length 10. in
- Height 3. in
- Mounting Pattern Floating
Product Information
- Brand Dynamic Friction Co
- MFR # 365-92030
- Zoro # G506735564
- Country of Origin China
- Category Brake Drums
Dimensions
Outside Diameter | 239.9 mm |
Width | 10. in |
Length | 10. in |
Height | 3. in |
Maximum Drum Diameter | 201.5 mm |
Center Hole Diameter | 65 mm |
Drum Bolt Circle Diameter | 100 mm |
Nominal Drum Diameter | 199.8 mm |
Bolt Hole Diameter | 15.8 mm |
Details
Mounting Pattern | Floating |
Bolt Holes | 5 |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICK LOCKS SlickLocks: Chevy/GM Savana/ Express Blade Bracket 1997-Present (SLL-GM-FVK-1)
- EATON BUSSMANN Fuse Auto Atc 30Amp Cd5 (BP/ATC-30-RP)
- ANCOR NMEA 2000 Two Way Tee Connector (270103)
- HENGST Oil Filter, H97W06 (H97W06)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- MOTORCRAFT DRUM-BRAKE (QBRD7)
- Dynamic Friction Co Brake Drums