Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-40038
Zoro # G906739940
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4. in
- Outside Diameter 320 mm
- Bolt Holes 5
- Width 14. in
- Mounting Pattern Floating
Product Information
- Brand Dynamic Friction Co
- MFR # 365-40038
- Zoro # G906739940
- Country of Origin China
- Category Brake Drums
Dimensions
Height | 4. in |
Outside Diameter | 320 mm |
Width | 14. in |
Length | 14. in |
Maximum Drum Diameter | 280.92 mm |
Nominal Drum Diameter | 279.4 mm |
Center Hole Diameter | 72.1 mm |
Drum Bolt Circle Diameter | 139.7 mm |
Details
Bolt Holes | 5 |
Mounting Pattern | Floating |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wire Cup Holder (80062)
- CURT Euro Mount, 2" Ball, 5-1/8" High, 11-1/4" L (45592)
- SHERWOOD PUMP Impeller Kit (17000K)
- QUICKCABLE Bolt, Side Terminal, Steel, PK10 (6704-525-010)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47014)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92030)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- RAYBESTOS Brake Drum Bd35089,9734R (9734R)
- Dynamic Friction Co Brake Drums