Shop All Brake Rotors
Dynamic Friction Co
Rotors-Drilled and Slotted-SilverZinc Coated, 7002-76019
Mfr # 7002-76019
Zoro # G206827026
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Style Cross-Drilled & Slotted
- For Use With OE Replacement, Performance
- Length 14. in
- Width 14. in
Product Information
- Brand Dynamic Friction Co
- MFR # 7002-76019
- Zoro # G206827026
- Country of Origin China
- Category Brake Rotors
Dimensions
Length | 14. in |
Width | 14. in |
Height | 6. in |
Details
Material | Cast Iron |
Style | Cross-Drilled & Slotted |
For Use With | OE Replacement, Performance |
Features | Normal Commute, Performance Street |
Budget | Medium |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Description
DFC Premium Performance Brake Rotors are engineered for performance at a great value. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing. Formulated with the G3000/G11H18 cast iron specification, DFC G3000/G11H18 Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS 2" Hourmeter 10,000 Hours Digital, 12-32VDC - Chesapeake Black w (13715)
- TH MARINE Hose-Ws15'Be W/Nz, #WDH-15B-B-DP (WDH-15B-B-DP)
- HOLLEY FUEL PUMP MECH GM SB 130GPH (12-327-13)
- FLEETGUARD Pac, Af, AF26120 (AF26120)
- DYNAMIC FRICTION CO Brake Rotor, Rear (600-54227)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor - Slotted, Non-directional, Silver, Geospec Coated, Front (614-47049)
- DYNAMIC FRICTION CO Rotors, 6002-20029 (6002-20029)
- DYNAMIC FRICTION CO Brake Rotor, Rear (600-31130)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-48012 (7002-48012)
- DYNAMIC FRICTION CO Brake Rotor - Drilled and Slotted - Silver, Zinc Coated, Front Right (631-75033D)
- UAP 53042 Disc Brake Rotor (53042)
- Dynamic Friction Co Automotive Brakes