Shop All Brake Rotors
Dynamic Friction Co
Rotors-Drilled and Slotted-SilverZinc Coated, 7002-48009
Mfr # 7002-48009
Zoro # G106815673
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Cross-Drilled & Slotted
- Features Normal Commute, Performance Street
- Height 6. in
- Width 14. in
- Material Cast Iron
Product Information
- Brand Dynamic Friction Co
- MFR # 7002-48009
- Zoro # G106815673
- Country of Origin China
- Category Brake Rotors
Dimensions
Height | 6. in |
Width | 14. in |
Length | 14. in |
Details
Style | Cross-Drilled & Slotted |
Features | Normal Commute, Performance Street |
Material | Cast Iron |
For Use With | OE Replacement, Performance |
Budget | Medium |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Description
DFC Premium Performance Brake Rotors are engineered for performance at a great value. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing. Formulated with the G3000/G11H18 cast iron specification, DFC G3000/G11H18 Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN External Track Slides 23mm (7/8”) (PNP47)
- ACDELCO PAD KIT FRT DISC BRK (17D965MHF1)
- CURT Brake Controller Harness, 51525 (51525)
- SEACHOICE Chrome Plated Cast Brass Take-Apart Motor Box Hinge, 3-5/16" x 2-1/8" (35111)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-63090)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-73047 (4002-73047)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-40045 (600-40045)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-48059 (600-48059)
- DYNAMIC FRICTION CO Brake Rotor, Rear (600-54227)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-59052 (4002-59052)
- BOSCH Quietcast Disc Disc Brake Roto, 26010740 (26010740)
- Dynamic Friction Co Brake Rotors