Shop All Brake Rotors
Dynamic Friction Co
Rotors-Drilled and Slotted-SilverZinc Coated, 7002-03010
Mfr # 7002-03010
Zoro # G806820793
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Normal Commute, Performance Street
- Length 14. in
- Style Cross-Drilled & Slotted
- Width 14. in
- Height 6. in
Product Information
- Brand Dynamic Friction Co
- MFR # 7002-03010
- Zoro # G806820793
- Country of Origin China
- Category Brake Rotors
Dimensions
Length | 14. in |
Width | 14. in |
Height | 6. in |
Details
Features | Normal Commute, Performance Street |
Style | Cross-Drilled & Slotted |
For Use With | OE Replacement, Performance |
Material | Cast Iron |
Budget | Medium |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Description
DFC Premium Performance Brake Rotors are engineered for performance at a great value. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing. Formulated with the G3000/G11H18 cast iron specification, DFC G3000/G11H18 Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 1,100 Lb. Engine Support (24950)
- STAR BRITE Treatment-Water 8Oz, #097008 (097008)
- PROTO Battery Terminal Spreader and Reamer (J319)
- BOSCH Service Coupler Low-Side (Blue) (Ac1234-6) (18122)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-67112 (600-67112)
- DYNAMIC FRICTION CO DFC GEOSPEC COATED ROTOR - SLOTTED (614-40036)
- DYNAMIC FRICTION CO Brake Rotor - Drilled and Slotted - Silver, Zinc Coated, Front Right (631-75033D)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-59045 (4002-59045)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-76019 (7002-76019)
- DYNAMIC FRICTION CO Rotors, 6002-42033 (6002-42033)
- WJB BEARING Hub Assembly, Wa513074 (WA513074)
- Dynamic Friction Co Automotive Brakes