Shop All Brake Rotors
Dynamic Friction Co
Rotors, 6002-59038
Mfr # 6002-59038
Zoro # G706801656
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Use With OE Replacement
- Length 14. in
- Features Normal Commute, Performance Street
- Width 14. in
Product Information
- Brand Dynamic Friction Co
- MFR # 6002-59038
- Zoro # G706801656
- Country of Origin China
- Category Brake Rotors
Dimensions
Length | 14. in |
Width | 14. in |
Height | 4. in |
Details
Material | Cast Iron |
For Use With | OE Replacement |
Features | Normal Commute, Performance Street |
Rotor Coating | Non-coated |
Rotor Treatment | Non-Cryo Treated |
Budget | Low |
Description
Formulated with the G3000/G11H18 cast iron specification, DFC Premium Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Bracket, Bunk Hvy Dty 10" Pr, #86135 (86135)
- 3M Reflective Tape, White, 8"x50 yd. (3430)
- MILTON Pencil Tire Gage w/Depth Gage, 10-70 psi (S-920)
- RETRAX Manual Retractable, Key Lockable, Black Matte, Polycarbonate (T-60484)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-Black, Zinc Plated black, Zinc Coated, 8002-56001 (8002-56001)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-39020 (7002-39020)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-67049 (7002-67049)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-60000 (600-60000)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-27005 (4002-27005)
- DYNAMIC FRICTION CO Rotors, 6002-76144 (6002-76144)
- ROADMASTER SECOND VEHICLE KIT FOR THE EVEN BRAKE SUPPLEMENTAL BRAKING SYSTEM (98400)
- Dynamic Friction Co Automotive Brakes