Shop All Brake Rotors
Dynamic Friction Co
Rotors, 6002-11002
Mfr # 6002-11002
Zoro # G106794244
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14. in
- Material Cast Iron
- Features Normal Commute, Performance Street
- Length 14. in
- Height 4. in
Product Information
- Brand Dynamic Friction Co
- MFR # 6002-11002
- Zoro # G106794244
- Country of Origin China
- Category Brake Rotors
Dimensions
Width | 14. in |
Length | 14. in |
Height | 4. in |
Details
Material | Cast Iron |
Features | Normal Commute, Performance Street |
For Use With | OE Replacement |
Budget | Low |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Non-coated |
Description
Formulated with the G3000/G11H18 cast iron specification, DFC Premium Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE QUICK-STRUT COMPLETE STRUT ASSEMBLY (172909)
- STENS New Oem Replacement Belt For Bad Boy Mz And Mz Magnum With 48 In. Deck 041-6027-00, B-128 (265-351)
- ZEROSTART Circulation Heater, Regulating Thermostat - 2250W 240V 9.4A, 3/4in. Hose, 80-100 deg F 27-38 deg C (3309055)
- BALDWIN FILTERS Air Filter, 4-5/32 x 2-7/8 in. (PA5311)
- DYNAMIC FRICTION CO Dfc Geospec Coated Rotor - Slotted, 614-02085D (614-02085D)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-74001 (7002-74001)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-01004)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-55004 (7002-55004)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-59058 (600-59058)
- DYNAMIC FRICTION CO Rotors, 6002-03001 (6002-03001)
- HELLA PAGID Hella 355122022 - High Carbon and Fully Coated (355122022)
- Dynamic Friction Co Automotive Brakes