Shop All Brake Rotors
Dynamic Friction Co
Hi-Carbon Alloy GEOMET Coated Rotor, Silver, Front
Mfr # 900-46029A
Zoro # G806865213
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Bolt Hole Dia. (mm) 16.5 mm
- Nominal Thickness 34 mm
- Length 14.6 in
- Inside Diameter 67.4 mm
Product Information
- Brand Dynamic Friction Co
- MFR # 900-46029A
- Zoro # G806865213
- Country of Origin China
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 16.5 mm |
Length | 14.6 in |
Inside Diameter | 67.4 mm |
Outside Dia. | 370 mm |
Height | 2. in |
Width | 14.6 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Nominal Thickness | 34 mm |
For Use With | OE Replacement, Performance |
Bolt Holes | 5 |
Material | High Carbon |
Features | Normal Commute, Performance Street, Towing-Oversized Tires, Extreme & Fleet Duty, Off Road, Street & Track Events |
Rotor Coating | Coated |
Budget | Medium |
Rotor Treatment | Non-Cryo Treated |
Discard Thickness | 32 mm |
Description
DFC Carbon Alloy Performance Brake Rotors are engineered for maximum performance, reliability, and durability. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geomet coated to provide high-performance corrosion protection
- •Disc Thickness Variation (DTV) - .010mm maximum
- •Lateral Runout - .050 mm maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Wheel Weight Balance Hammer Pliers (9507)
- LISLE Oil Filter Wrench, 4-5/16" x 4-3/4" (54200)
- REMLINE EURO PASTE BRUSH (REM73)
- MONROE Max-Air Air Shock Absorber, Ma727 (MA727)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-76019 (7002-76019)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-71008)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-27005 (4002-27005)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-03010 (4002-03010)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-67077 (600-67077)
- DYNAMIC FRICTION CO Rotors, 6002-40020 (6002-40020)
- MOOG Hub Brg, 513124 (513124)
- Dynamic Friction Co Brake Rotors