Shop All Brake Rotors
Dynamic Friction Co
Geospec Rotors, Non-directional, Silver, 4002-42026
Mfr # 4002-42026
Zoro # G506744399
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Normal Commute, Performance Street, Towing-Oversized Tires, Off Road
- Length 14. in
- Material Cast Iron
- Height 4. in
- For Use With OE Replacement, Performance
Product Information
- Brand Dynamic Friction Co
- MFR # 4002-42026
- Zoro # G506744399
- Country of Origin China
- Category Brake Rotors
Dimensions
Length | 14. in |
Height | 4. in |
Width | 14. in |
Details
Features | Normal Commute, Performance Street, Towing-Oversized Tires, Off Road |
Material | Cast Iron |
For Use With | OE Replacement, Performance |
Style | Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted |
Budget | Medium |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Description
After all of the machining processes are completed, each rotor passes a 100% inspection station that measures all critical attributes to ensure that each rotor meets OE specifications. This further guarantees that each and every rotor delivered to you is trouble free.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •CNC-machined to the tightest tolerances.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Bead Brkr Leverage Bar, 30 In, 7/8 In Stk (33341)
- URO PARTS Fuel Tank Sending Unit, 1075420804 (1075420804)
- ILC Replacement for GENERAC POWER SYSTEMS 0D9004A STARTER (0D9004A STARTER)
- OTC Lower Control Arm Prying Tool (6007)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-54041 (600-54041)
- DYNAMIC FRICTION CO Rotors, 6002-59038 (6002-59038)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-71008)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-48059 (600-48059)
- DYNAMIC FRICTION CO Rotors, 6002-03001 (6002-03001)
- DYNAMIC FRICTION CO Rotors, 6002-59042 (6002-59042)
- DYNAMIC FRICTION CO Rotors, 6002-20029 (6002-20029)
- Dynamic Friction Co Brake Rotors