Shop All Master Cylinders
Dynamic Friction Co
Brake Wheel Cylinder
Mfr # 375-71024
Zoro # G006737372
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1.500 in
- Includes Bleeder Screw
- Mounting Hole Quantity 3
- Flare Type Inverted Flare
- Attachment Type 3 Bolts
Product Information
- Brand Dynamic Friction Co
- MFR # 375-71024
- Zoro # G006737372
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 1.500 in |
Details
Includes | Bleeder Screw |
Mounting Hole Quantity | 3 |
Flare Type | Inverted Flare |
Attachment Type | 3 Bolts |
Piston Quantity | 2 |
Description
DFC wheel cylinders are manufactured to OEM specifications to ensure proper form, fitment, and function. Units are 100% pressure tested to eliminate defects and to ensure long-lasting reliability.
- •Manufactured Using Premium Materials For Longevity And Consistent Performance
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 65-67 Ford/Mercury 5.8/6.4/7.0L Radiator Hose, 70472 (70472)
- PERFORMANCE TOOL Digital Tire Pressure Gauge, W9107 (W9107)
- MAIN FILTER FORCE AMERICA F365325C Replacement/Interchange Spin-On Filter (MF0057997)
- TIMBREN 11-13 GM 3500 1TON SEVERE SERVICE REAR LOAD BOOSTER (GMRTT35D)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-65002 (355-65002)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-47033 (355-47033)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40093 (355-40093)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47087)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54134 (355-54134)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40013 (355-40013)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47113)
- Dynamic Friction Co Master Cylinders