Shop All Brake Rotors
Dynamic Friction Co
Brake Rotor, Front, 600-40045
Mfr # 600-40045
Zoro # G806794469
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Bolt Hole Dia. (mm) 16.4 mm
- Nominal Thickness 32.9 mm
- Height 3. in
- Width 13. in
Product Information
- Brand Dynamic Friction Co
- MFR # 600-40045
- Zoro # G806794469
- Country of Origin China
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 16.4 mm |
Height | 3. in |
Width | 13. in |
Length | 13. in |
Inside Diameter | 137.4 mm |
Outside Dia. | 317.5 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Vented |
Nominal Thickness | 32.9 mm |
Bolt Holes | 8 |
Features | Normal Commute, Performance Street |
For Use With | OE Replacement |
Material | Cast Iron |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Non-coated |
Discard Thickness | 30.86 mm |
Budget | Low |
Description
Each rotor casting is sent to our state of the art machining facilities, where it is processed to the tightest tolerances available in the market today. Then, the rotor is prepared with a non-directional finish to promote a faster and more even brake pad bed-in, along with quieter and smoother stops.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Repl. Cover Kit For C/B Socket (055039)
- BALDWIN FILTERS Air Filter, 5-1/4 x 9-3/8 in. (PA1752-FN)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(5/8-18 Inverted), 10/bag (BLF-24)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 320 ISO Viscosity, Not Specified SAE (FMO 320-001)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-59058 (600-59058)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-59058 (7002-59058)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-67077 (600-67077)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-60000 (600-60000)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor - Slotted, Non-directional, Silver, Geospec Coated, Front (614-47049)
- DYNAMIC FRICTION CO Brake Rotor - Drilled, Geospec Coated, Rear (620-54055)
- AFTERMARKET Brake Disc (86014786)
- Dynamic Friction Co Brake Rotors