Shop All Master Cylinders
Dynamic Friction Co
Brake Master Cylinder, 355-59026
Mfr # 355-59026
Zoro # G806732133
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road
- Bore Dia. 1 1/16 in
- Type Brake Master Cylinder
- Includes Reservoir
- Recommended Use OE Replacement
Product Information
- Brand Dynamic Friction Co
- MFR # 355-59026
- Zoro # G806732133
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Details
Application | Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road |
Type | Brake Master Cylinder |
Includes | Reservoir |
Recommended Use | OE Replacement |
Description
DFC Brake Master Cylinder - DFC Brake Master Cylinders are designed, engineered and manufactured to meet Original Equipment Manufacturer (OEM) specifications to ensure proper form, fitment and function. Units are 100% pressure tested to eliminate defects, ensure reliability, and provide a long service life. Where applicable, units may come complete with reservoir, cap, fluid level switch, and floats.
- •Matches OEM specifications for proper form, fit, and function.
- •Manufactured to highest international quality control standards to eliminate defects.
- •100% Outright Hassle Free Program - No Core Returns / No Core Charge.
- •Includes brackets (where applicable).
- •Excellent coverage on most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN Breakaway Dive Ladder Bracket (EA2608962)
- GATES Molded Coolant Hose - Lower, 22674 (22674)
- GROTE Primary Wire, 10 Gauge, Yellow, 100ft.Spool (87-5011)
- EEZER PRODUCTS 8" PSA PAD 5/8-11 FEMALE HUB (EE8838)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-65002 (355-65002)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-80005 (355-80005)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47108)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-80002 (355-80002)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54132)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-31048 (355-31048)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-76140 (355-76140)
- Dynamic Friction Co Master Cylinders