Shop All Brake Pads
Dynamic Friction Co
5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front
Mfr # 1551-2380-00
Zoro # G606709793
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Width 3.5 in
- Thickness (mm) 16.7 mm
- Length 8.4 in
- Dust Levels Low
Product Information
- Brand Dynamic Friction Co
- MFR # 1551-2380-00
- Zoro # G606709793
- Country of Origin China
- Category Brake Pads
Dimensions
Width | 3.5 in |
Length | 8.4 in |
Inner Pad Width | 154.2 mm |
Outer Pad Height | 63 mm |
Outer Pad Width | 154.2 mm |
Inner Pad Height | 62.6 mm |
Height | 3.3 in |
Details
Item | Disc Brake Pad Set |
Material | Ceramic |
Thickness (mm) | 16.7 mm |
Dust Levels | Low |
Pad Quantity | 4 |
Noise Level | 45296 |
Friction Material Attachment | Integrally Molded |
Description
Today, vehicles are increasingly more sophisticated. These vehicles demand the absolute highest quality and performance from their individual components, driven by the move towards autonomous mobility. With this change, the individual components in all the systems need to interact with one another, each depending on very specific parameters designed into each part.
- •Designed To Deliver A Consistent Pedal Feel And Superb Brake Response
- •Formulated For Each Axle On Every Vehicle
- •Rotor Friendly
- •Selected Original Equipment Manufacturer Formulations
- •Long Pad Wear
- •Selected Friction Materials Designed To Meet The Demands Of Modern Vehicles With Abs And Automated Braking Systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bulb, Inner H4-12V 3.75" x4" x2.75" (A-87283179)
- ANCOR Black 2/0 AWG Tinned Copper Battery Cable - 25' (117002)
- ILC Replacement for Arcto 3003-907 Stator (WX-UUB5-6)
- LOADSTAR TIRES Wide Profile Tire & Wheel (Rim) Assembly K399, 215/60-8 Bias (Replaces (3H320)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Front (1551-2145-01)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-1774-00)
- DYNAMIC FRICTION CO 3000 Semi-Metallic Brake Pads, Extreme Low Dust, 100% Copper Free, 100% Asbestos-free, (1311-0338-00)
- DYNAMIC FRICTION CO Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front (1115-0916-00)
- DYNAMIC FRICTION CO Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front (1115-0609-00)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-2223-00)
- BREMBO Brake Pad Set, P06023N (P06023N)
- Dynamic Friction Co Automotive Brakes