Shop All Brake Pads
Dynamic Friction Co
5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Rear
Mfr # 1551-2235-01
Zoro # G106705134
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Width 3.3 in
- Noise Level 45296
- Height 3.1 in
- Dust Levels Low
Product Information
- Brand Dynamic Friction Co
- MFR # 1551-2235-01
- Zoro # G106705134
- Country of Origin China
- Category Brake Pads
Dimensions
Width | 3.3 in |
Height | 3.1 in |
Length | 6.9 in |
Details
Item | Disc Brake Pad Set |
Material | Ceramic |
Noise Level | 45296 |
Dust Levels | Low |
Description
Today, vehicles are increasingly more sophisticated. These vehicles demand the absolute highest quality and performance from their individual components, driven by the move towards autonomous mobility. With this change, the individual components in all the systems need to interact with one another, each depending on very specific parameters designed into each part.
- •Designed To Deliver A Consistent Pedal Feel And Superb Brake Response
- •Formulated For Each Axle On Every Vehicle
- •Rotor Friendly
- •Selected Original Equipment Manufacturer Formulations
- •Long Pad Wear
- •Selected Friction Materials Designed To Meet The Demands Of Modern Vehicles With Abs And Automated Braking Systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B98 (B98)
- MAIN FILTER OMT CS10BN Replacement/Interchange Spin-On Filter (MF0058028)
- INTERMOTOR Ignition Knock (Detonation) Sensor, KS225 (KS225)
- BALDWIN FILTERS Air Filter, 8-17/32 x 1-3/8 in. (PA4167)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Rear (1551-2199-00)
- DYNAMIC FRICTION CO Premium Service Shoes, Semi-Metallic, , Rear (1901-0860-10)
- DYNAMIC FRICTION CO 5000 Euro Ceramic Brake Pads and Hardware Kit, Low Dust, Front (1600-0915-22)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Rear (1214-2224-00)
- DYNAMIC FRICTION CO Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front (1115-1405-00)
- DYNAMIC FRICTION CO 3000 Semi-Metallic Brake Pads, Extreme Low Dust, 100% Copper Free, 100% Asbestos-free, Front (1311-0402-00)
- PAGID BRAKES Disc Brake Pad, 355014331 (355014331)
- Dynamic Friction Co Brake Pads