Shop All Brake Kits
Dynamic Friction Co
4512-63198, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver
Mfr # 4512-63198
Zoro # G006769274
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Use OE Replacement
- Rotor Material Cast Iron
- Rotor Treatment Non-Cryo Treated
- Rotor Style Smooth-Plain
- Rotor Coating Coated
Product Information
- Brand Dynamic Friction Co
- MFR # 4512-63198
- Zoro # G006769274
- Country of Origin China
- Category Brake Kits
Details
Recommended Use | OE Replacement |
Rotor Material | Cast Iron |
Rotor Treatment | Non-Cryo Treated |
Rotor Style | Smooth-Plain |
Rotor Coating | Coated |
Driving Qualifiers | Normal Commute |
Dust Levels | Medium |
Stopping Power | 45327 |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Manufacturer specific friction formulation pads to maintain ABS and Balanced braking performance
- •Designed to deliver a consistant pedal feel and superb brke response
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Brake Fluid DOT 5.1, 0.25 Liter, 20158 (20158)
- BRACKETRON GPS Mount, Rotating, 13-5/16in. (GWM702BL)
- COAST2COAST 16", 5 Dimpled Spoke, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels (IWCIMP52X)
- GENESIS E-Z Open Vent Gskt;Low Profile (EOV GNA LP)
- DYNAMIC FRICTION CO 6612-11055, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11055)
- DYNAMIC FRICTION CO 4514-03078, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-03078)
- DYNAMIC FRICTION CO 4302-31014, Geospec Rotors with 3000 Series Ceramic Brake Pads, Silver (4302-31014)
- DYNAMIC FRICTION CO 6602-11055, Rotors with 5000 Euro Ceramic Brake Pads (6602-11055)
- DYNAMIC FRICTION CO 8512-02002, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated (8512-02002)
- DYNAMIC FRICTION CO 8312-48073, Rotors-Drilled, Slotted-BLK w/ 3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (8312-48073)
- DYNAMIC FRICTION CO 7502-76170, Rotors-Drilled and Slotted-Silver with 5000 Advanced Brake Pads, Zinc Coated (7502-76170)
- Dynamic Friction Co Automotive Brakes