Shop All Brake Kits
Dynamic Friction Co
4312-74045, Geospec Rotors with 3000 Series Ceramic Brake Pads includes Hardware, Silver
Mfr # 4312-74045
Zoro # G006738041
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14. in
- Length 14. in
- Height 6. in
- Rotor Treatment Non-Cryo Treated
- Budget Low
Product Information
- Brand Dynamic Friction Co
- MFR # 4312-74045
- Zoro # G006738041
- Country of Origin China
- Category Brake Kits
Dimensions
Width | 14. in |
Length | 14. in |
Height | 6. in |
Details
Rotor Treatment | Non-Cryo Treated |
Budget | Low |
Rotor Coating | Coated |
Recommended Use | OE Replacement |
Dust Levels | Low |
Stopping Power | 45327 |
Pad Material | Ceramic |
Rotor Style | Smooth-Plain |
Driving Qualifiers | Normal Commute |
Rotor Material | Cast Iron |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Excellent pad life and rotor friendly
- •Formulated for passenger vehicles and light duty trucks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, 3/8 (5/8-18 Inverted), 5/card (BLF-15C-5)
- GARMIN GPS Navigation System, Handheld Type (GPSMAP66S)
- SKF Grease Seals, 14247 (14247)
- BOSCH Excel+ Wiper Blade, 41922 (41922)
- DYNAMIC FRICTION CO 9514-27043, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9514-27043)
- DYNAMIC FRICTION CO 4514-59030, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-59030)
- DYNAMIC FRICTION CO 4502-65036, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-65036)
- DYNAMIC FRICTION CO 4212-54005, Geospec Rotors with Heavy Duty Brake Pads includes Hardware, Silver (4212-54005)
- DYNAMIC FRICTION CO 4502-11057, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-11057)
- DYNAMIC FRICTION CO 6512-59278, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59278)
- POWERSTOP Z36 TRUCK & TOW BRAKE KIT (K7940-36)
- Dynamic Friction Co Automotive Brakes