Shop All Brake Pads
Dynamic Friction Co
3000 Semi-Metallic Brake Pads, Extreme Low Dust, 100% Copper Free, 100% Asbestos-free, Front
Mfr # 1311-0402-00
Zoro # G506701316
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Width 3. in
- Thickness (mm) 14.1 mm
- Outer Pad Height 62.5 mm
- Inner Pad Width 78.5 mm
Product Information
- Brand Dynamic Friction Co
- MFR # 1311-0402-00
- Zoro # G506701316
- Country of Origin China
- Category Brake Pads
Dimensions
Width | 3. in |
Outer Pad Height | 62.5 mm |
Inner Pad Width | 78.5 mm |
Height | 3. in |
Outer Pad Width | 78.5 mm |
Inner Pad Height | 63.5 mm |
Length | 7. in |
Details
Item | Disc Brake Pad Set |
Material | Semi-Metallic |
Thickness (mm) | 14.1 mm |
Friction Material Attachment | Integrally Molded |
Noise Level | 45327 |
Pad Quantity | 4 |
Dust Levels | Medium |
Description
Designed for passenger and light duty trucks, DFC 3000 Brake Pads are formulated to provide optimal and reliable stopping performance, excellent fade resistance, low dust, and stable friction performance across a wide temperature range.
- •Stable Friction Performance Across A Wide Temperature Range
- •Excellent Fade Resistance
- •Extremely low dust characteristics
- •100% Copper Free Eco Friendly Formulation [California/Washington 2025]
- •Formulated for passenger vehicles and light duty trucks
- •Stable friction performance across a wide temperature range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pin (538308)
- BALDWIN FILTERS Air Filter, 5-13/16 to 8-21/32 x 28-1/2in (PA3478)
- DAYCO Auto V-Belt, Industry Number 13A0660 (17260)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207-10)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Rear (1551-2144-01)
- DYNAMIC FRICTION CO 3000 Ceramic Brake Pads, Extreme Low Dust, Low Copper Ceramic Formulation, 100% Asbestos-free, Front (1310-1654-00)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Rear (1214-2224-00)
- DYNAMIC FRICTION CO Premium Riveted Shoes, Semi-Metallic, Rear (1903-0695-00)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Rear (1551-2199-00)
- DYNAMIC FRICTION CO Heavy Duty Pads and Hardware Kit, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-1683-01)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- Dynamic Friction Co Automotive Brakes