Shop All Brake Pads
Dynamic Friction Co
3000 Semi-Metallic Brake Pads, Extreme Low Dust, 100% Copper Free, 100% Asbestos-free,
Mfr # 1311-0338-00
Zoro # G806698163
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Thickness (mm) 19.1 mm
- Width 3. in
- Dust Levels Medium
- Noise Level 45327
Product Information
- Brand Dynamic Friction Co
- MFR # 1311-0338-00
- Zoro # G806698163
- Country of Origin China
- Category Brake Pads
Dimensions
Width | 3. in |
Height | 3. in |
Inner Pad Height | 56.4 mm |
Length | 7. in |
Inner Pad Width | 129.5 mm |
Outer Pad Width | 129.5 mm |
Outer Pad Height | 56.4 mm |
Details
Item | Disc Brake Pad Set |
Material | Semi-Metallic |
Thickness (mm) | 19.1 mm |
Dust Levels | Medium |
Noise Level | 45327 |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
Designed for passenger and light duty trucks, DFC 3000 Brake Pads are formulated to provide optimal and reliable stopping performance, excellent fade resistance, low dust, and stable friction performance across a wide temperature range.
- •Stable Friction Performance Across A Wide Temperature Range
- •Excellent Fade Resistance
- •Extremely low dust characteristics
- •100% Copper Free Eco Friendly Formulation [California/Washington 2025]
- •Formulated for passenger vehicles and light duty trucks
- •Stable friction performance across a wide temperature range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B3C FUEL SOLUTIONS B3C Fuel Solutions 1-128-1 Ethanol Shield Gallon Jug (1-128-1)
- GARELICK 2" Transom Extension Bracket (99181)
- AMERICAN FORGE & FOUNDRY Truck Ramp Equipment (3420ASD)
- WALKER Gasket, 31360 (31360)
- DYNAMIC FRICTION CO Ultimate Duty Performance Brake Pads and Hardware Kit, High Torque/Aggressive Initial Bite, Front (1400-2382-01)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Front (1551-0948-01)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Rear (1214-2224-00)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front (1551-2380-00)
- DYNAMIC FRICTION CO 3000 Ceramic Brake Pads and Hardware Kit, Low Dust, Low Copper Ceramic, 100% Asbestos-free, Front (1310-0076-02)
- DYNAMIC FRICTION CO Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front (1115-1405-00)
- BOSCH Quietcast Disc Disc Brake Pads, Bp205 (BP205)
- Dynamic Friction Co Brake Pads