Shop All Hand Ratchets
Dynamic
9Pcs Rtchet, Extnsn, U-Joint & Flex Hndl Set, 3/8" & 1/2"Dr & Tool Orgnzr
Mfr # D105101
Zoro # G400874703
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynamic
- MFR # D105101
- Zoro # G400874703
- UPC # 67965107311
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Set Includes: 3/8" Dr. 3 & 6 Extensions, Quick Release Ratchet, U-Joint, Flex Handle and 1/2" Dr. 5 & 10 Extensions, Quick Release Ratchet. Foam insert, precisely created using CNC routers, provide a tight fit for each tool in the set, keeping them neatly organised. Each tool slot is marked making tool identification quick and easy. Tool tray made using 3D design and two layers of high-density foam in contrasting colours (black and orange). The orange color acts as a visual indicator so you can spot missing tools quickly. Tray measures 11.2 (L)" X 1.5 (H)" X 13.2 (W) and fits in most standard size toolbox drawers. This Set meets ANSI standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Hand Tap Sets (173216)
- TEKTON Stubby Combination Wrench Set w/Holder, 14-Piece 6-19 mm (WCB92402)
- MITUTOYO Steel Rule (182-231)
- TEKTON 1/4 in Tip, Slotted Bit Socket 1/4 Inch Drive x 1/4, 1/4 in. Drive (SHB00202)
- DYNAMIC Tools 3/8" Drive 45 Tooth Quick Release Ratchet, 7-1/2" Long, Chrome (D005301)
- DYNAMIC Tools 1" Drive 24 Tooth Chrome, Reversible Ratchet, 24" Long (D024301)
- DYNAMIC Tools 1/4" Drive 108-Tooth Chrome Ratchet (D001309)
- DYNAMIC Tools 3/8" Dr. 48 Tooth Flex Head Ratchet, 11-3/4" Long, Chrome Finish (D005308)
- DYNAMIC Tools 1/2" Drive Flex Handle, 24" Long (D012803)
- DYNAMIC Tools 1/2" Drive 108-Tooth Chrome Ratchet (D012309)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Chrome Plated Finish (5249)
- Dynamic Hand Ratchets