Shop All Ratcheting Wrench Sets
Dynamic
5Pcs Metric Dbl Box End, Reversible Ratcheting Wrench Set, 25° Offset
Mfr # D081202
Zoro # G200874637
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynamic
- MFR # D081202
- Zoro # G200874637
- UPC # 67965082137
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Description
Contains: 7mm X 8mm, 9mm X 10mm, 11mm X 12mm, 13mm X 14mm, 15mm X 17mm. Drive Type: 12 Point. Precision machined box ends for a tight and secure fit. Large lever allows the user to switch direction without needing to remove the wrench from the fastener. 25 degree offset offers greater access to fasteners in confined spaces. Meets ANSI standards. Packaged in: Canvas roll.
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
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14572)
- MILWAUKEE TOOL 100' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4195)
- BETA Double Open End Wrench, 8X10mm (000550024)
- FEIN CG 15-125 BLP Compact Angle Grinder 5 in (72227660120)
- DYNAMIC 12Pcs Metric Stubby Flex Head, Combo Ratcheting Wrench Set, 8mm-19mm (D076608)
- DYNAMIC Tools 12Pcs Metric Reversible, Combo Ratcheting Wrench Set, 8mm - 19mm (D076603)
- DYNAMIC 5Pcs Metric Dbl Box End, Reversible Ratcheting Wrench Set, Straight (D081204)
- DYNAMIC 5Pcs SAE Dbl Box End, Reversible Ratcheting Wrench Set, 25° Offset (D081201)
- DYNAMIC Tools 5Pcs SAE Dbl Box End, Reversible Ratcheting Wrench Set, Straight (D081203)
- DYNAMIC 8Pcs SAE Stubby Flex Head, Combo Ratcheting Wrench Set, 5/16"-3/4" (D076607)
- GEARWRENCH 16 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86427)
- Dynamic Wrenches