Shop All Tool Storage Accessories
Dynamic
1/2" Drive Metric Magnetic, 19 Socket Organizer
Mfr # D029005
Zoro # G104422767
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.75
- Width 3.5
- Height 1.25
- Color Blue
- Size Metric
Product Information
- Brand Dynamic
- MFR # D029005
- Zoro # G104422767
- UPC # 67965114340
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 14.75 |
Width | 3.5 |
Height | 1.25 |
Size | Metric |
Outside Length | 14.75 |
Overall Height | 1.25 |
Overall Width | 3.5 |
Drive Size | 1/2” |
Details
Item | Tool Organizer |
Color | Blue |
Measurement Type | Metric |
Material | Polymer |
Features | Tool Organizer |
For Use With | Hand & Impact Sockets |
Description
Drive Size: 1/2". Organizer with powerful magnetic base provides excellent storage of sockets. Ideal for use with regular or deep chrome and Dynamic branded impact sockets. Compatible with most chrome socket brands. Holds Dynamic impact sockets, however as diameters vary between brands universal fit isn’t guaranteed. Socket sizes clearly printed for easy identification and selection. Full length and width magnetic base keeps the sockets secure and allows mounting on the side of the toolbox or any steel surface. Rubberized base will not scratch the surface it is placed on. Holds 19 sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Facility Maintenance Tool Set (33-509)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-18)
- WRIGHT TOOL Combination Wrench 21mm (11-21MM)
- DYNAMIC 3/8" Drive Metric Magnetic, 30 Socket Organizer (D029003)
- DYNAMIC 1/4" Drive Metric Magnetic, 26 Socket Organizer (D029001)
- DYNAMIC 3 Piece Metric Magnetic Socket Organizer Set (D029200)
- DYNAMIC 3/8" Drive SAE Magnetic, 26 Socket Organizer (D029002)
- DYNAMIC 3 Piece SAE Magnetic Socket Organizer Set (D029100)
- DYNAMIC 1/2" Drive SAE Magnetic, 16 Socket Organizer (D029004)
- MILWAUKEE TOOL Customizable Small Case for Impact Driver Accessories (48-32-9920)
- Dynamic Tool Storage Accessories