Shop All Bottles & Jars
Dynalon
Wide-Mouth Jars, 120mL/4 oz., PK12
Mfr # 421135
Zoro # G3931846
original price:
$39.52
33% off
new price: $26.39
/pk 12, $2.20/ea
$26.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125mL/4 oz.
- Height 60mm
- Autoclavable Yes
- Standards FDA, RoHS
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Dynalon
- MFR # 421135
- Zoro # G3931846
- UPC # 190735558010
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 60mm |
Labware Height - Metric | 60 mm |
Labware Height - English | 2.4 in |
Diameter | 70 mm |
Body Diameter - Metric | 70 mm |
Mouth Size | Wide |
Overall Height - Metric | 60 mm |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 70 mm, Body Material Polypropylene, Overall Height - Metric 60 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Plastic, Shape Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Pen-Style Digital Thermom, Key (90205-10)
- EMD PH Test Strip, 7.5 to 14 pH, PK100 (EMD 1.09532.0001)
- SANITAIRE Replacement Bristle Strips (52282A4)
- UNITED SCIENTIFIC LDPE Wash Bottles, 500 mL, PK 6 (36603)
- DYNALON Dispensing Bottle, 144mm H, 60 mm Dia, PK12 (605065-0080)
- DYNALON Plunger Dispenser Bottle, PK12 (605074)
- DYNALON Dispensing Bottle, 120mL, PK12 (605085-04)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1000ML, PK10 (226415-1000)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (453635)
- WHEATON Glass Bottle, 4 oz, PK24 (W216934)
- Dynalon Bottles & Jars