Shop All Lab Dishes
Dynalon
Tray, HIPS, 3-1/5x10x13-9/10 In.
Mfr # 209295-0004
Zoro # G6703821
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Length 13 9/10 in
- Width 10 in
- Height 3 1/5 in
- For Use With Bottles, Containers, Lab Instruments, Laboratory Accessories
Product Information
- Brand Dynalon
- MFR # 209295-0004
- Zoro # G6703821
- Country of Origin Italy
- Category Lab Dishes
Dimensions
Length | 13 9/10 in |
Width | 10 in |
Height | 3 1/5 in |
Overall Length | 13 7/8 in |
Overall Width | 10 in |
Overall Height | 3 1/4 in |
Details
Item | Tray |
Material | Polystyrene |
For Use With | Bottles, Containers, Lab Instruments, Laboratory Accessories |
Product Type | Laboratory Tray |
Shape | Rectangular |
Sterile/Non-Sterile | Non-Sterile |
Description
Tray, Material Polystyrene, Overall Height 3 1/4 in, Shape Rectangular, Overall Width 10 in, Overall Length 13 7/8 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, For Use With Bottles, Containers, Lab Instruments, Laboratory Accessories, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-85)
- BARNSTEAD Withdrawal Devices For 20 L Liquid Nitro (AY509X4)
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- DYNALON Tray, HIPS, 4/5x11-4/5x16-1/10 In. (209295-0005)
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- DYNALON Sterile Petri Dish, Polystyrene, PK480 (402024-0000)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- DYNALON LAB TRAY RND 4X20 DIA DIA PP (109864)
- CELLTREAT Storage Plate, PP, Round Bttm, Non-sterile, 2.0mL, 96-Deep Round Well (229575)
- Dynalon Lab Dishes