Shop All Bottles & Jars
Dynalon
Translucent, Wash Bottle 500mL, 5 Pack,
Mfr # 506495-0002
Zoro # G8528143
product price: $42.99
/pk 5, $8.60/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Capacity 500mL
- Labware Capacity - English 16 oz
- Height 9"
- Labware Capacity - Metric 500 mL
Product Information
- Brand Dynalon
- MFR # 506495-0002
- Zoro # G8528143
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 9" |
Labware Height - Metric | 165 mm |
Diameter | 75 mm |
Labware Height - English | 6.5 in |
Body Diameter | 75 mm |
Mouth Size | Wide |
Description
Wash Bottle, Capacity - Metric 500 mL, Imprinting Ethanol, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 75 mm, Closure Color Orange, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards NFPA, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Electrode Cable 1m (35660-54)
- AK Squeeze Bottle Holder, 3.25x15x4.25In (50157)
- ZORO SELECT Bottle, 16 oz., PK100 (10625-9007)
- ZORO SELECT Beaker, 500mL, 50mL, Polypropylne, Wht, PK25 (BST500-PK25)
- DYNALON CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25 (453555)
- DYNALON CONTNR SPCMN 8 OZ HDPE OPAQUE, PK250 (454405)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- DYNALON HDPE CYLNDRCL JAR W/CAP 120ML, PK10 (226415-0120)
- DYNALON BTL WM GRAD 100 ML PP DYNALON, PK10 (202445-0100)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0003)
- PIPELINE PACKAGING Wide Mouth Glass Jar, 8 oz. (08-04-085-00005)
- Dynalon Labware