Shop All Bottles & Jars
Dynalon
Translucent, Wash Bottle 250mL, 5 Pack
Mfr # 3YJW8
Zoro # G4763324
product price: $29.39
/pk 5, $5.88/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Labware Capacity - English 8 oz
- Capacity 250ml
- Labware Capacity - Metric 250 mL
- Color Translucent
Product Information
- Brand Dynalon
- MFR # 3YJW8
- Zoro # G4763324
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Height | 8-3/16" |
Labware Height - Metric | 145 mm |
Labware Height - English | 5.7 in |
Diameter | 60 mm |
Body Diameter | 60 mm |
Mouth Size | Wide |
Description
Wash Bottle, Capacity - Metric 250 mL, Imprinting No Imprinting, Capacity - English 8.45 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 60 mm, Closure Color Blue, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle, Wide Mouth, 30mL, Amber, PK24 (5220128V-21)
- GRAND PATRICIAN White Bath Towel, 30x56", PK12 (7133555)
- SP SCIENCEWARE Rack, 21 places (F18746-0004)
- THERMO FISHER SCIENTIFIC ASHEVILLE Air Filter Replacement Kit for Forma 900 (195890)
- DYNALON Translucent, Wash Bottle 1000mL, 5 Pack (506805-1000)
- DYNALON Blue, Wash Bottle Closure (WGZ234W)
- DYNALON Bottle, 500mL, LDPE, Narrow, Gray, PK25 (201295-0500)
- DYNALON Dispensing Bottle, 175mL, PK12 (605085-06)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- DYNALON ECNMY HDPE BTL LDPE LID 500ML, PK48 (606215-0016)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- Dynalon Labware