Shop All Bottles & Jars
Dynalon
Translucent, Wash Bottle 250mL, 5 Pack
Mfr # 3UUN3
Zoro # G4756674
product price: $32.99
/pk 5, $6.60/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Capacity 250ml
- Labware Capacity - English 8 oz
- Height 8-3/16"
- Labware Capacity - Metric 250 mL
Product Information
- Brand Dynalon
- MFR # 3UUN3
- Zoro # G4756674
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Height | 8-3/16" |
Diameter | 60 mm |
Labware Height - English | 5.7 in |
Labware Height - Metric | 145 mm |
Body Diameter | 50 mm |
Mouth Size | Wide |
Description
Wash Bottle, Capacity - Metric 250 mL, Imprinting No Imprinting, Capacity - English 8.45 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 50 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- DIGI-SENSE Traceable Lollipop Wtr-Resistant Thermom (90205-05)
- UNITED SCIENTIFIC Dropper Bottle, Assembled, LDPE, 30 mL (PDB030)
- SP BEL-ART Serum Vial Rack for 16-20mm Vials (F18513-2040)
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- DYNALON ECNMY HDPE BTL LDPE LID 500ML, PK48 (606215-0016)
- DYNALON Clear 500mL Wash Bottle, 4 Pack (224115)
- DYNALON Translucent, 500 mL. Wash Bottle, 4 Pack (506495-0005)
- DYNALON Translucent 250mL Wash Bottle, 5 Pack (3UUN6)
- DYNALON QUICK MIST DISPENSER 32 OZ PK4 (605154)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Narrow Mouth, PK6 (6FAJ4)
- Dynalon Bottles & Jars