Shop All Bottles & Jars
Dynalon
Translucent 500mL Wash Bottle, 5 Pack
Mfr # 3UUP6
Zoro # G4016022
original price:
$47.59
5% off
new price: $45.19
/pk 5, $9.04/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Capacity 1000mL
- Labware Capacity - English 32 oz
- Color Translucent
- Height 10-5/8"
Product Information
- Brand Dynalon
- MFR # 3UUP6
- Zoro # G4016022
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 10-5/8" |
Labware Height - Metric | 209 mm |
Labware Height - English | 8.2 in |
Diameter | 90 mm |
Body Diameter | 90 mm |
Mouth Size | Wide |
Description
Wash Bottle, Capacity - Metric 1 L, Imprinting No Imprinting, Capacity - English 33.81 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 90 mm, Closure Color Blue, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Glides (BR-TPMBCH-RG-A0-NF-RG)
- SPECTRUM Fluoboric Acid, 4L, PK4 (F1075-4LTPL97)
- GLOBE SCIENTIFIC Mini Cooler, -20°C, 32-Place (454023GC)
- AIR SCIENCE Fume Hood Cart, 30 in. Width (CART-30)
- DYNALON Replacement Cap, PK12 (509-0018)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- DYNALON Wide-Mouth Jars, 120mL/4 oz., PK12 (421135)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- DYNALON Translucent 250mL Wash Bottle, 4 Pack (224085)
- DYNALON Dispensing Bottle, 144mm H, 60 mm Dia, PK12 (605065-0080)
- BEL-ART Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK (11716-0008)
- Dynalon Bottles & Jars