Shop All Vials
Dynalon
TestTube Stopper, 11-13mm, Blue, Pk1000
Mfr # 276145-000B
Zoro # G4644981
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards and Approvals None
- Material of Construction Polyethylene
- Color Blue
- Standards FDA, REACH, RoHS
- Closure Material Polyethylene
Product Information
Details
Item | Stopper |
Standards and Approvals | None |
Material of Construction | Polyethylene |
Color | Blue |
Standards | FDA, REACH, RoHS |
Closure Material | Polyethylene |
Product Type | Plug |
Closure Type | Stopper |
Closure Color | Blue |
Description
Stopper, Closure Material Polyethylene, Product Type Plug, Closure Color Blue, Closure Type Stopper, Standards FDA, REACH, RoHS, Special Features Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Albumin, Bovine Fraction V, 50 G (A30075-50.0)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-CF-RG-BLK)
- NALGENE PP Scissor-Type Forceps, Blue PP, PK 12 (6320-0010)
- 3M OH&ESD 3M OH&ESD 142-FT-14 3M Ft14 Test Hood 2-Pk (142-FT-14)
- DYNALON Vial Sample, 8mL, PK100 (226245-08)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- DYNALON Digital Melting Point Device, 120V (DMP100)
- DYNALON Vial Sample, 10mL, PK100 (226245-10)
- DYNALON Vial Sample, 2.5mL, PK100 (226245-02)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- QORPAK Vial, 11.09mL, PK144 (GLC-04879)
- Dynalon Vials