Shop All Test Tube Racks & Holders
Dynalon
Test Tube Rack, 6x15 Format, 2-7/16"H
Mfr # 225645-0000
Zoro # G0226228
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lab Rack Capacity Holds 90 Test Tubes
- Temp. Range Up to 250 Degrees F
- Mounting Type Benchtop
- Height 2 7/16 in
- Autoclavable Yes
Product Information
- Brand Dynalon
- MFR # 225645-0000
- Zoro # G0226228
- Country of Origin Italy
- Category Test Tube Racks & Holders
Dimensions
Height | 2 7/16 in |
Width | 4 3/16 in |
Length | 9 11/16 in |
Overall Width | 4 1/4 in |
Overall Height | 2 1/2 in |
Overall Length | 9 3/4 in |
Tube Size | 13 mm |
Compartment Width | 1/2 in |
Compartment Length | 1/2 in |
Description
Item Tube Rack, Mounting Type Benchtop, Number of Compartments 90, Autoclavable Yes, Material Polypropylene, Finish Unfinished, White, Height 2 7/16 in, Length 9 11/16 in, Width 4 3/16 in, Format 6x15, For Use With 13 mm Test Tubes, Temp. Range Up to 250 Degrees F, Includes Alpha Numeric Grid Reference, Lab Rack Capacity Holds 90 Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Dropper Bottle, Assembled, LDPE, 30 mL (PDB030)
- CELLTREAT Syringe Filter, 0.45 micron m, PK100 (229779)
- CELLTREAT Syringe Filter, 0.45 micron m, 75psi, PK100 (229780)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-1640)
- DYNALON 200 TUBE STGE RACKS F/ 16MM TUBES (159515-0002)
- DYNALON Test Tube Rack, 6x12 Format, Blue, 2-5/8"H (225655-0002)
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- DYNALON Test Tube Rack, 6x12 Format, White, 2-5/8"H (225655-0000)
- DYNALON Test Tube Rack, 6x15 Format, Blue, 2-7/16"H (225645-0002)
- SCIENTIFIC SPECIALTIES Centrifuge Tube Rack, 16x50ml, Blue, 2/pk, 2PK (168450)
- TUCKMAR Acrylic Centrifuge Tube Rack, 50ml Tubes, 12 Capacity (145650)
- Dynalon Test Tube Racks & Holders