Shop All Stir Bars & Rods
Dynalon
Stirring Bar, White, Micro, 1.5 x 8mm Size
Mfr # 303475
Zoro # G0226033
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5 mm x 8 mm
- For Use With Micro-Beakers, Stirring Test Tubes
- Color White
- Material PTFE
- Bar Size 1.5 x 8mm
Product Information
- Brand Dynalon
- MFR # 303475
- Zoro # G0226033
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 1.5 mm x 8 mm |
Bar Size | 1.5 x 8mm |
Diameter - Metric | 1.5 mm |
Overall Length - Metric | 8 mm |
Details
For Use With | Micro-Beakers, Stirring Test Tubes |
Item | Stirring Bar |
Color | White |
Material | PTFE |
Shape | Micro |
Standards | FDA Compliant |
Coating | PTFE |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Micro, Material PTFE, Product Type Stirring Bar, Diameter - Metric 1.5 mm, Overall Length - Metric 8 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, For Use With Micro-Beakers, Stirring Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Peptone, Powder, 5kg (P20240-5000.0)
- CORNING PYREX Volumetric Class A Flask, 100 mL (5660-100)
- CORNING PYREX 150 mL Heavy Duty Graduated Griffi (1003-150)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844098)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU7)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- DYNALON STIR BAR EGG 5/8X1.25 PTFE (303515-0003)
- DYNALON Stirring Bar, White, Egg, 3/8" x 3/4" Size (303515-0001)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU4)
- DYNALON Stir Bar, 3 x1/2 In. (303275-0021)
- DYNALON Stir Bar, Disposable, PTFE, PK10 (303664)
- Dynalon Stir Bars & Rods