Shop All Stir Bars & Rods
Dynalon
Stirring Bar, Octagonal, 5/16"x1-1/2", PK6
Mfr # 303275-0007G
Zoro # G0226447
product price: $31.89
/pk 6, $5.32/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Octagon
- Size 5/16 in x 1 1/2 in
- For Use With Beakers, Round Bottom Flasks, Vessels
- Material Alnico
- Color White
Product Information
- Brand Dynalon
- MFR # 303275-0007G
- Zoro # G0226447
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 5/16 in x 1 1/2 in |
Bar Size | 5/16 in x 1-1/2 in |
Diameter - Metric | 8 mm |
Overall Length - Metric | 38 mm |
Details
Shape | Octagon |
For Use With | Beakers, Round Bottom Flasks, Vessels |
Material | Alnico |
Color | White |
Item | Stirring Bar |
Standards | FDA Compliant |
Coating | PTFE |
Features | Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 38 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength, For Use With Beakers, Round Bottom Flasks, Vessels, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 (404L07)
- AMSCOPE 3.5X-45X Trinocular Articulating Zoom Microscope With Clamp (SM-6TX)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- DIGI-SENSE Panel-Mount Standard Connector, Type-T, (18527-26)
- DYNALON Stir Bar, 3 x1/2 In. (303275-0021)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- DYNALON Stirring Bar Set, White, Octagonal, PK6 (303895)
- DYNALON Stirring Bar, White, Octagonal, 3/8" x 2" (303275-0018G)
- DYNALON Stir Bar, Disp., 1/2x3/16, PTFE, PK10 (303644)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- SP BEL-ART Spinbar Magnetic Stirring Bar Garage (F37790-0000)
- Dynalon Lab Utensils