Shop All Stir Bars & Rods
Dynalon
Stir Bar, Octagonal, PK12
Mfr # 4YMU3
Zoro # G4220833
original price:
$65.31
14% off
new price: $55.75
/pk 12, $4.65/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Shape Octagon
- Material PTFE
- Size 5/16 in x 1 in
- Coating PTFE
Product Information
- Brand Dynalon
- MFR # 4YMU3
- Zoro # G4220833
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 5/16 in x 1 in |
Diameter - Metric | 8 mm |
Overall Length - Metric | 25 mm |
Details
Color | White |
Item | Stirring Bar |
Shape | Octagon |
Material | PTFE |
Coating | PTFE |
Standards | FDA Compliant |
Features | Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material PTFE, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 25 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Concentrated Ultrasonic Cleaner, 5 gal. 1 PK (J70135)
- STANLEY THERMOS Quart Classic Vacuum Bottle Green, 1.5 (1007933001)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Square & Flat Spoon End 7" (A2Z-ZR109)
- DYNALON Stir Bar, Disposable, PTFE, PK10 (303664)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- DYNALON Stirring Bar, White, Octagonal, 3/8" x 2" (303275-0018G)
- DYNALON PTFE Stir Bar, 2x1/4, PK10 (303694)
- DYNALON Stir Bar, Disp., 1/2x3/16, PTFE, PK10 (303644)
- DYNALON Stirring Bar Set, White, Octagonal, PK6 (303895)
- SP SCIENCEWARE STIR BAR, TFN, FLEA MICRO, PIVOT RING, 8X3MM (F37119-1083)
- Dynalon Stir Bars & Rods