Shop All Stir Bars & Rods
Dynalon
Stir Bar, Disposable, 1 3/8x1/4, PK10
Mfr # 303684
Zoro # G4730293
original price:
$34.76
9% off
new price: $31.49
/pk 10, $3.15/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 2/5 in x 1/5 in x 1/5 in
- Color White
- Shape Square
- Standards FDA Compliant
- Coating PTFE
Product Information
- Brand Dynalon
- MFR # 303684
- Zoro # G4730293
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 1 2/5 in x 1/5 in x 1/5 in |
Overall Length - Metric | 35 mm |
Diameter - Metric | 6 mm |
Details
Color | White |
Item | Stirring Bar |
Shape | Square |
Standards | FDA Compliant |
Coating | PTFE |
For Use With | Micro-Beakers, Stirring Test Tubes |
Material | PTFE |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Square, Material PTFE, Product Type Stirring Bar, Diameter - Metric 6 mm, Overall Length - Metric 35 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, For Use With Micro-Beakers, Stirring Test Tubes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAJ2)
- THE DOC-BOX The DOC-BOX 10102 Permit Posting Box, 21 in W, 4 in H, HDPE (10102)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 500, PK10 (14395-500)
- BASCO Accurate At-a-Glance Drum Gauge, 55 Gall (FG20V55)
- DYNALON Stir Rod, 10 In, PK6 (303294-0001)
- DYNALON Stirring Bar, White, Octagonal, 3/8" x 2" (303275-0018G)
- DYNALON Stirring Bar, White, Micro, 2 x 7mm Size (303485)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- DYNALON Stirring Bar, White, Egg, 3/8" x 3/4" Size (303515-0001)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU4)
- LAB SAFETY SUPPLY Stirring Bar, Dumb Bell, 52mm, PK5 (21R567)
- Dynalon Lab Utensils