Shop All Pipettors
Dynalon
Single Use Pipette, 50mL, PK50
Mfr # 502754-06
Zoro # G4710833
product price: $143.99
/pk 50, $2.88/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 mL
- Type Sterile
- Material of Construction Polystyrene
- Length 13.5 in
- Tolerance +/-1%
Product Information
Dimensions
Length | 13.5 in |
Details
Item | Disposable Pipette |
Capacity | 50 mL |
Type | Sterile |
Material of Construction | Polystyrene |
Tolerance | +/-1% |
Graduation Subdivisions | 1.0 |
Description
Disposable Pipette, Sterile, Capacity 50 mL, Material of Construction Polystyrene, Graduation Subdivisions 1.0, Tolerance +/-1 Percent, Length 13.5 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Qualitative Filter Papers, Circle, PK 100 (1004-055)
- NUPLA Non-conductive Soil Probe, 60 In (6894327)
- MAJESTIC PET Majestic RCMT Soft Touch Hand Held On & Off Switch with 90 minute Count Down Timer (RCMT)
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- DYNALON Pipette, Transfer, 1.5 ml, PK100 (262175)
- DYNALON Pipette Transfer 5 Ml Bellow, Pk100 (262185)
- DYNALON Pipette Controller Green (411125-0002)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 5mL, Pk12 (5PTC1)
- NICHIRYO STRL PPTT TIP UNVRSL 1000-1000, PK200 (BMT-Z)
- GLOBE SCIENTIFIC Transfer Pipet, 6.5mL, 155mm, PK5000 (139020)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 150mm L, PK400 (137018)
- Dynalon Pipettes & Pipettors