Shop All Bottles & Jars
Dynalon
Plunger Dispenser Bottle, PK12
Mfr # 605074
Zoro # G4690892
product price: $156.99
/pk 12, $13.08/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- Height 300mm
- Autoclavable No
- Standards FDA, RoHS
- Includes Closure Yes
Product Information
- Brand Dynalon
- MFR # 605074
- Zoro # G4690892
- UPC # 094706700296
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 300mm |
Diameter | 115 mm |
Labware Height - Metric | 300 mm |
Labware Height - English | 11.8 in |
Mouth Size | Narrow |
Overall Height - Metric | 300 mm |
Body Diameter - Metric | 115 mm |
Description
Dispensing Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 115 mm, Bottle Type Dropper, Capacity - Metric 3.79 L, Capacity - English 1 gal, Overall Height - Metric 300 mm, Clarity Translucent, Closure Included Yes, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 20 mL, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 20X Eyepiece (176-117)
- STRUCTRON Soil Probe, 48", Cast Metal Tip (85465)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 500 ml, Amber, HDPE, 12PK (33428)
- HYDRION Test, 0-300 ppm Free Chlorine, PK600 (CH-300)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0001)
- DYNALON Dispensing Bottle, 175mL, PK12 (605085-06)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1500ML, PK10 (226415-1500)
- DYNALON CONTNR SNAP-ON 20 DRAM PE, PK144 (426364-20)
- DYNALON Bottle, 500mL, LDPE, Narrow, Gray, PK25 (201295-0500)
- DYNALON Drying Rack, Steel, White, Angled, 32 Pegs (559165-0005)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- Dynalon Bottles & Jars