Shop All Lab Dishes
Dynalon
LAB TRAY RND 4X20 DIA DIA PP
Mfr # 109864
Zoro # G4700254
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Width 20 2/5 in
- Diameter 20 in
- Height 4 in
- Product Type Laboratory Tray
Product Information
- Brand Dynalon
- MFR # 109864
- Zoro # G4700254
- Country of Origin United States
- Category Lab Dishes
Dimensions
Width | 20 2/5 in |
Diameter | 20 in |
Height | 4 in |
Overall Height | 4 in |
Details
Item | Tray |
Material | polypropylene |
Product Type | Laboratory Tray |
Shape | Round |
Features | Corrosion Resistant |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Description
Tray, Material Polypropylene, Overall Height 4 in, Shape Round, Overall Width Not Applicable, Overall Length Not Applicable, Sterile/Non-Sterile Non-Sterile, Diameter 20 in, Autoclavable Yes, Features Corrosion Resistant, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rolled Beaker, 2 qt., Stainless Steel (78720)
- UNITED SCIENTIFIC Beakers With Handle, Short Form, Pp, PK 6 (81123)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x16mm, Magenta (HS27552D)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- DYNALON LABORATORY TRAY ROUND 3X15 DIAMETER Poly (109854)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- DYNALON LABORATORY TRAY 3X15X10 POLYPROPYLENE (107304)
- DYNALON Tray, HIPS, 3-1/5x10x13-9/10 In. (209295-0004)
- DYNALON Sterile Petri Dish, Polystyrene, PK480 (402024-0000)
- CELLTREAT Non-Treated Plate, 24 Well, PK100 (229524)
- Dynalon Labware