Shop All Bench Protectors & Liners
Dynalon
LAB MAT RIBBED PE 100 FT
Mfr # 404225-0004
Zoro # G4774323
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,200 in
- Width 30 in
- Material Polyethylene
- Color clear
- Overall Length 33 3/8 yd
Product Information
- Brand Dynalon
- MFR # 404225-0004
- Zoro # G4774323
- Country of Origin United States
- Category Bench Protectors & Liners
Dimensions
Length | 1,200 in |
Width | 30 in |
Overall Length | 33 3/8 yd |
Overall Width | 30 in |
Details
Item | Bench Liner |
Material | Polyethylene |
Color | clear |
Product Type | Bench Liner |
Description
Bench Liner, Polyethylene, Clear, Width 30 in, Length 1,200 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7700)
- BRANSON Open End Wrench (201-118-010)
- DYNALON Beaker W/Handle, Low-Form, 2000mL (326495-2000)
- ROTOR CLIP Rotor Clip A-170 E - Ring Applicator For Ring E - 37 RE - 37 (A-170)
- DYNALON BENCHGUARD EXTRA WALLETS, PK50 (504314-0004)
- DYNALON Benchguard Wallet, 25 In L, PK50 (504314-0003)
- DYNALON LABORATORY LINER EXTRA BENCHGUARD (504314-0002)
- DYNALON LAB MAT RIBBED PE 50 FT (404225-0001)
- DYNALON LABORATORY LINER BENCHGUARD (504314-0001)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120747)
- HEATHROW SCIENTIFIC Lab Mat, Silicn Bnch Protectr, Yl-Gry/Blue (120506)
- Dynalon Bench Protectors & Liners