Shop All Beakers & Pitchers
Dynalon
Graduated Beaker, 50mL, Pk10
Mfr # 522085-0050
Zoro # G4542456
original price:
$37.19
16% off
new price: $30.99
/pk 10, $3.10/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.69 oz
- Color Translucent
- Labware Capacity - Metric 50 mL
- Labware Basic Material Plastic
Product Information
- Brand Dynalon
- MFR # 522085-0050
- Zoro # G4542456
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - Metric | 49 mm |
Labware Outside Dia. - English | 3.9 in |
Labware Outside Dia. - Metric | 53 mm |
Labware Height - Metric | 51 mm |
Labware Height - English | 2 in |
Labware Inside Dia. - English | 1.9 in |
Overall Height - Metric | 51 mm |
Outside Diameter - Metric | 51 mm |
Description
Square Ratio Beaker, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 51 mm, Overall Height - Metric 51 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 5 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Shatter Resistant, Square Ratio Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV320)
- ZORO SELECT TEST TUBE RACK BLUE UNITED SCIENTIFIC (TTHP01)
- UNITED SCIENTIFIC Pulley String (PULSTG)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- DYNALON Beaker, Poly, 100mL, PK12 (222075-0100)
- DYNALON Beaker W/Handle, Tall-Form, 1000mL (326485-1000)
- DYNALON Beaker, Starter Kit, Poly, PK5 (222195)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- DYNALON Graduated Beaker, 250mL, Pk10 (522085-0250)
- DYNALON Beaker, Graduated, Poly, 500mL, PK6 (222075-0500)
- SP SCIENCEWARE Graduated Beaker, 100mL, Polyprop, PK12 (F26211-0000)
- Dynalon Beakers & Pitchers