Shop All Beakers & Pitchers
Dynalon
Graduated Beaker, 250mL, Pk10
Mfr # 522085-0250
Zoro # G4711043
product price: $53.55
/pk 10, $5.35/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 8.45 oz
- Labware Capacity - Metric 250 mL
- Color Translucent
- Labware Basic Material Plastic
Product Information
- Brand Dynalon
- MFR # 522085-0250
- Zoro # G4711043
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 3.2 in |
Inside Dia. | 80mm |
Height | 82mm |
Labware Outside Dia. - Metric | 82 mm |
Labware Height - Metric | 82 mm |
Labware Outside Dia. - English | 3.2 in |
Labware Inside Dia. - English | 3.1 in |
Labware Inside Dia. - Metric | 80 mm |
Outside Dia. | 82mm |
Overall Height - Metric | 82 mm |
Outside Diameter - Metric | 82 mm |
Description
Square Ratio Beaker, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 82 mm, Overall Height - Metric 82 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 25 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Shatter Resistant, Square Ratio Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Custom Dipper HDPE 12Ft L (106525)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- REICHERT Analog, High Precision, Accuracy 0.55 Deg. (137564L0)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- DYNALON Low Form Beaker, 5000mL, PK2 (222075-5000)
- DYNALON Beaker, Graduated, Poly, 500mL, PK6 (222075-0500)
- DYNALON Beaker W/Handle, Tall-Form, 100mL (326485-0100)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- Dynalon Labware