Shop All Bottles & Jars
Dynalon
Dropper Bottle, 100mL, Round, PK10
Mfr # 224125-0100
Zoro # G4670041
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100mL
- Height 5-9/10"
- Width 1-9/10"
- Autoclavable No
- Standards FDA, REACH, RoHS
Product Information
- Brand Dynalon
- MFR # 224125-0100
- Zoro # G4670041
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 5-9/10" |
Width | 1-9/10" |
Diameter | 1.875 in |
Labware Width - English | 1.9 in |
Labware Height - English | 5.9 in |
Labware Height - Metric | 150 mm |
Body Diameter - Metric | 48 mm |
Mouth Size | Narrow |
Overall Height - Metric | 150 mm |
Overall Width - Metric | 48.26 mm |
Description
Dropper Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 48 mm, Bottle Type Dropper, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Overall Height - Metric 150 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 20 mL, Closure Material LDPE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK (65866)
- OAKTON Oakton Conductivity/Temp Probe, for 6 an (35606-53)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK500 (111564R)
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- DYNALON Bottle, 500mL, LDPE, Narrow, Gray, PK25 (201295-0500)
- DYNALON Bottle, Wide Mouth, 1000 mL, 32 oz., PK6 (301605-0032)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3UUN3)
- DYNALON HDPE CYLNDRCL JAR W/CAP 500ML, PK10 (226415-0500)
- DYNALON CONTNR SPCMN 16 OZ PP TRNSLCNT, PK100 (453605)
- CHEMGLASS Vial, 2mL, PK100 (CV-1150-1232)
- Dynalon Bottles & Jars