Shop All Bottles & Jars
This Product is Discontinued
Dynalon
Dispensing Bottle w/Flip Top, 150ML PK10 (Discontinued)
Mfr # 3UCL2
Zoro # G4139037
This Product is Discontinued
Key Features
- Capacity 150mL
- Height 120mm
- Autoclavable No
- Labware Closure Material Polypropylene
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Dynalon
- MFR # 3UCL2
- Zoro # G4139037
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 120mm |
Labware Height - Metric | 120 mm |
Screw Closure Size | 28mm |
Labware Height - English | 4.7 in |
Diameter | 59 mm |
Mouth Size | Narrow |
Overall Height - Metric | 120 mm |
Body Diameter - Metric | 59 mm |
Description
Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 59 mm, Bottle Type Dispensing, Capacity - Metric 150 mL, Capacity - English 5 fl oz, Overall Height - Metric 120 mm, Clarity Translucent, Closure Color White Clear, Mouth Size Narrow, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Pivoting Nozzle Allows Dispensing by Drop or Stream, When Closed the Seal is Air Tight, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.