Shop All Bottles & Jars
Dynalon
Dispensing Bottle 30mL, PK12
Mfr # 605085-01
Zoro # G3933456
product price: $18.89
/pk 12, $1.57/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30ml
- Height 3.86"
- Autoclavable No
- Standards FDA, RoHS
- Bottle/Jar Type Dispensing
Product Information
- Brand Dynalon
- MFR # 605085-01
- Zoro # G3933456
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3.86" |
Labware Height - English | 3.86 in |
Labware Height - Metric | 98 mm |
Screw Closure Size | 18-415 mm |
Diameter | 1.18 in |
Labware Screw Closure Size | 18-415 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 18 mm |
Body Diameter - Metric | 30 mm |
Overall Height - Metric | 98 mm |
Description
Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 30 mm, Bottle Type Dropper, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 98 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 18-415 mm, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 10 mL, Closure Material LDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Spinbar Giant Teflon Magnetic Stir Bar:108x27mm, w/o Pivot Ring (F37118-0004)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- DIGI-SENSE Type-T, FEP-Insulated Probe, Mini-Connec (08516-83)
- GLOBE SCIENTIFIC Wash Bottle, Acetone, 500mL (WGW537VTML-GHS-1)
- DYNALON Wide-Mouth Jars, 60mL/2 oz., PK12 (421125)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (453635)
- DYNALON Dispensing Bottle, 1000mL, PK12 (605124)
- DYNALON Container, Speciman, 16 oz., HDPE, PK100 (454415)
- DYNALON Bottle Grad Write-On 60 ml, PK12 (501505-0060)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- Dynalon Bottles & Jars