Shop All Bottles & Jars
Dynalon
Dispensing Bottle, 250mL, PK12
Mfr # 605085-08
Zoro # G3995887
product price: $38.89
/pk 12, $3.24/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 6.85"
- Autoclavable No
- Standards FDA, RoHS
- Labware Capacity - Metric 250 mL
Product Information
- Brand Dynalon
- MFR # 605085-08
- Zoro # G3995887
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 6.85" |
Labware Height - English | 6.85 in |
Screw Closure Size | 24-410 mm |
Diameter | 2.36 in |
Labware Screw Closure Size | 24-410 mm |
Labware Height - Metric | 174 mm |
Overall Height - Metric | 174 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 60 mm |
Minimum Screw Closure Size | 24 mm |
Description
Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 60 mm, Bottle Type Dropper, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 174 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 24-410 mm, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material LDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Aluminum Weighing Dishes, Large, PK50 (HS14522)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- BEL-ART Bel-Art Pyrex Magnetic Stirring Bar: Glass Encapsulated, 22 x 6.4mm (F37101-7814)
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- DYNALON QUICK MIST DISPENSER 16 OZ, PK4 (605144)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3YJW8)
- DYNALON Wide-Mouth Jars, 30mL/1 oz., PK12 (421115)
- DYNALON Wash Bottle, White, Non-Vented, 500mL, PK6 (506965-0003)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- DYNALON Bottle Grad Write-On 500 ml, PK12 (501505-0500)
- UNITED SCIENTIFIC Spray Bottles, PET, 8 oz, PK12 (UNSBOT-8OZ-PK/12)
- Dynalon Bottles & Jars