Shop All Cuvettes
Dynalon
Cuvette Caps, PK1000
Mfr # 402364
Zoro # G4678861
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Depth 0.5 in
- Height 0.25 in
- Standards FDA, RoHS
- Overall Width - Metric 12.5 mm
Product Information
Dimensions
Width | 0.5 in |
Depth | 0.5 in |
Height | 0.25 in |
Overall Width - Metric | 12.5 mm |
Overall Depth - Metric | 12.5 mm |
Overall Height - Metric | 6.36 mm |
Details
Item | Cuvette Cap |
Standards | FDA, RoHS |
Basic Material | Plastic |
Body Material | LDPE |
Description
Cuvette Cap, Body Material LDPE, Maximum Fill Volume Not Applicable, Minimum Fill Volume Not Applicable, Maximum Bandwidth Not Applicable, Minimum Bandwidth Not Applicable, Path Length Not Applicable, Basic Material Plastic, Overall Depth - Metric 12.5 mm, Overall Height - Metric 6.36 mm, Overall Width - Metric 12.5 mm, Standards FDA, RoHS, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL ACETONE ACS 1 LITER (LC104202)
- WHEATON GL18 Open Top Red PBT Screw Caps, PK 10 (292270602)
- ZORO SELECT Swivel Dipper, SS, 600mL, 8 Ft L (5390-8SL)
- HYDROFARM Measuring Cup, 2000 ml (2 liter) (HGMC2000)
- DYNALON Cuvettes, visible range macro, PK500 (302195-0002)
- DYNALON UV-VIS Macro Cuvettes, PK500 (202285)
- DYNALON Cuvette, visible range semi-micro, PK500 (302205-0002)
- DYNALON Cuvette, UV-VIS range semi-micro, PK500 (302225-0002)
- DYNALON Cuvette Stirrer, 120mmx3mm Dia., PK1000 (375985)
- DYNALON VIS Macro Cuvettes, PK500 (202295)
- SP SCIENCEWARE Cuvette and Tube Washer, Plastic (F38960-0000)
- Dynalon Cuvettes