Shop All Bottles & Jars
Dynalon
CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25
Mfr # 453555
Zoro # G4216344
original price:
$61.89
5% off
new price: $58.79
/pk 25, $2.35/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 83 oz.
- Height 171mm
- Autoclavable No
- Standards FDA, RoHS
- Labware Closure Type Snap On
Product Information
- Brand Dynalon
- MFR # 453555
- Zoro # G4216344
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 171mm |
Labware Height - Metric | 171 mm |
Labware Height - English | 6.7 in |
Diameter | 162 mm |
Overall Height - Metric | 167.64 mm |
Mouth Size | Wide |
Body Diameter - Metric | 162.56 mm |
Description
Specimen Container, Capacity - Metric 2.2 L, Capacity - English 74.4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 162.56 mm, Body Material PPCO, Overall Height - Metric 167.64 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Clarity Translucent, Special Features Disposable, Basic Material Plastic, Shape Round, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Blu/Wht (120599)
- SYNTHWARE Joint Clip, Standard Taper Joint, 19/22 (CS001922)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- ALCONOX Detergent, 25 lb., (1125)
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- DYNALON CONTNR SPCMN 68 OZ HDPE TRNSLC.PK50 (453625)
- DYNALON Bottle Grad Write-On 500 ml, PK12 (501505-0500)
- DYNALON Translucent, Wash Bottle, 5 Pack (3UUP3)
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1500ML, PK10 (226415-1500)
- WHEATON Cap, Screw Closure Size 33-400, PK144 (239284)
- Dynalon Bottles & Jars