Shop All Bottles & Jars
Dynalon
CONTNR SPCMN 8 OZ HDPE OPAQUE, PK250
Mfr # 454405
Zoro # G4105902
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 82mm
- Autoclavable No
- Standards FDA, RoHS
- Labware Height - English 3.2 in
Product Information
- Brand Dynalon
- MFR # 454405
- Zoro # G4105902
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 82mm |
Labware Height - English | 3.2 in |
Labware Height - Metric | 82 mm |
Diameter | 79 mm |
Mouth Size | Wide |
Body Diameter - Metric | 78.74 mm |
Overall Height - Metric | 88.9 mm |
Description
Specimen Container, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 78.74 mm, Body Material PPCO, Overall Height - Metric 88.9 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Clarity Opaque, Special Features Disposable, Basic Material Plastic, Shape Round, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI PH Meter, -2.0 to 20.0 pH Range (TRULAB PH 1310)
- SYNTHWARE SOLVENT STILL, BUILT-IN CONDENSER, 125mL, 24/40. (S144125)
- LAMOTTE Turbidity Standard (1444)
- LOVIBOND Samble Cuvettes, For Turbidmeter, Pk3 (194290)
- DYNALON Bottle Grad Write-On 250 ml, PK12 (501505-0250)
- DYNALON ECNMY HDPE BTL LDPE LID 1000ML, PK24 (606215-0032)
- DYNALON Wide-Mouth Jars, 60mL/2 oz., PK12 (421125)
- DYNALON CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25 (453555)
- DYNALON Wide-Mouth Jars, Poly, 16oz, PK10 (421155)
- DYNALON Dropper Bottle, 100mL, Round, PK10 (224125-0100)
- DYNALON Bottle, Wide Mouth, 1000 mL, 32 oz., PK6 (301605-0032)
- Dynalon Labware