Shop All Bottles & Jars
Dynalon
CONTNR SPCMN 16 OZ PP TRNSLCNT, PK100
Mfr # 453605
Zoro # G4008557
original price:
$97.02
11% off
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 92mm
- Autoclavable No
- Standards FDA, RoHS
- Labware Capacity - Metric 480 mL
Product Information
- Brand Dynalon
- MFR # 453605
- Zoro # G4008557
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 92mm |
Labware Height - Metric | 92 mm |
Diameter | 92 mm |
Labware Height - English | 3.6 in |
Body Diameter - Metric | 91.44 mm |
Mouth Size | Wide |
Overall Height - Metric | 101.6 mm |
Description
Specimen Container, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 91.44 mm, Body Material PPCO, Overall Height - Metric 101.6 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Clarity Translucent, Special Features Disposable, Basic Material Plastic, Shape Round, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Erlenmeyer Flask, Wide Neck, 250 mL, PK12 (5YHN3)
- DIGI-SENSE Traceable Dishwasher Metal Thermometer w (98767-28)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with Pure-Touch Pump, 8 oz. (35510)
- UNITED SCIENTIFIC Screw Compressor Tubing Clamp, Opens To (HSCOP2)
- DYNALON Translucent, 250 mL. Wash Bottle, 5 Pack (506485-0002)
- DYNALON Dispensing Bottle, 500mL, PK12 (605085-16)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0001)
- DYNALON Translucent 250mL Wash Bottle, 5 Pack (3UUN6)
- DYNALON Dropper Bottle, 100mL, Round, PK10 (224125-0100)
- DYNALON Translucent/ White 500mL Wash Bottle, 5 Pack (506935-0001)
- TRICORBRAUN 16 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (028003)
- Dynalon Labware